Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2566-24

  • Zoro # G9011932


product price: $1,988.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Depth
10"
Material
Solid Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-24
Zoro #
G9011932
UPC #
760724513599
Country of Origin
United States

Dimensions

Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Height
3.75
Length
10
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Material
Brass
Connection
3/4" NPT
Number of Handles
2
Weight
11
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.