Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2576-24

  • Zoro # G8977535


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
11.15
Handle Material
Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-24
Zoro #
G8977535
UPC #
709180149225
Country of Origin
United States

Dimensions

Length
11.15
Depth
11.15"
Height
7.39
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Flow Rate (GPM)
1.8
Number of Holes
3
Material
Solid Brass
Weight
11.95
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.29
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.