Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2916-24

  • Zoro # G9024024


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Depth
10.8"
Handle Material
Brass
Handle Type
Lever
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2916-24
Zoro #
G9024024
UPC #
709180017135
Country of Origin
United States

Dimensions

Depth
10.8"
Height
8
Length
10.8
Width
2.93" (Spout), 2.27" (Valve)
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Material
Solid Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Weight
5.95
Tub Spout Reach
9.12
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.