Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2976-24

  • Zoro # G8958748


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Length
9.56
Number of Handles
2
Height
11.98
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-24
Zoro #
G8958748
UPC #
709180061626
Country of Origin
United States

Dimensions

Length
9.56
Height
11.98
Width
2.38" (Spout), 2.14" (Valve)
Depth
9.56"
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
Mounting Type
Deck
Weight
11
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.88

Description

Roman Tub Faucet in Polished Gold, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.