Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-3106-24

  • Zoro # G8938843


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Length
9.31
Depth
9-5/16"
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-24
Zoro #
G8938843
UPC #
760724594352
Country of Origin
United States

Dimensions

Length
9.31
Depth
9-5/16"
Height
11.5
Width
1-7/8" (Spout), 1-7/8" (Valve)
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Holes
3
Mounting Type
Deck
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Weight
3.7
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.94
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.