Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-3126-24

  • Zoro # G9033088


product price: $2,043.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-24
Zoro #
G9033088
UPC #
760724595687
Country of Origin
United States

Dimensions

Height
7.06
Length
8.56
Width
1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-9/16"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
4.25
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.