Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-916-24

  • Zoro # G8951504


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Width
15
Handle Material
Brass
Depth
Spout: 11-1/2"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-24
Zoro #
G8951504
UPC #
760724472254
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 11-1/2"
Height
5.6
Length
11.5
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Material
Brass
Number of Holes
3
Connection
1/2"-14 NPT
Handle Type
Lever
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Weight
5.75
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Tub Spout Reach
9.25
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.