Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-926-24

  • Zoro # G9058726


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Height
6.56
Connection
1/2"-14 NPT
Width
15
Handle Material
Brass
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-24
Zoro #
G9058726
UPC #
760724007784
Country of Origin
United States

Dimensions

Height
6.56
Width
15
Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Connection
1/2"-14 NPT
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Handle Type
Cross
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.75
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
9.25

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.