Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-1505-24

  • Zoro # G9082246


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
1/2" NPT
Width
Spout: 2-3/8", Valve: 4-3/16"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-24
Zoro #
G9082246
UPC #
760724267690
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 4-3/16"
Face Dia.
Spout: 7/8"
Height
4.63
Length
7
Depth
Spout: 7", Valve: 2-5/8"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.69

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Includes
Lever Handles
ADA Compliant
No
Handle Type
Lever
Mounting Type
Wall
Weight
4.6
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.