Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-1625-24

  • Zoro # G8954654


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Wall
Length
7.44
ADA Compliant
No
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1625-24
Zoro #
G8954654
UPC #
760724275817
Country of Origin
United States

Dimensions

Length
7.44
Height
2.75
Depth
Valve: 2-13/16", Tub: 7-7/16"
Width
7.88
Faucet Center Size
8
Handle Length (in)
2.85
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Mounting Type
Wall
ADA Compliant
No
Number of Holes
3
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Connection
3/4" NPT
Weight
7.35
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.