Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2045-24

  • Zoro # G9029572


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection
1/2" NPT
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-24
Zoro #
G9029572
UPC #
760724302834
Country of Origin
United States

Dimensions

Depth
Handle: 3", Spout: 7-1/4"
Width
7.88
Length
7.25
Height
2
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Connection
1/2" NPT
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Weight
6.2
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
6.75
Drain included
No

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.