Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2415-24

  • Zoro # G8941984


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-24
Zoro #
G8941984
UPC #
760724216254
Country of Origin
United States

Dimensions

Width
7.88
Height
2.75
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.3

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Handle Type
Lever
Number of Holes
3
Connection
1/2" NPT
Mounting Type
Wall
Weight
5.25
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.