Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2445/24

  • Zoro # G8960543


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Holes
3
Depth
Handle: 3-5/16", Spout: 7-13/16"
ADA Compliant
Yes
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2445/24
Zoro #
G8960543
UPC #
760724218395
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
8
Length
7.81
Height
2.5
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Material
Solid Brass
Connection
1/2" NPT
Handle Type
Cross
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Weight
5.25
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Tub Spout Reach
7.38
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.