
Tub Faucet, Polished Gold (PVD), Wall
Mfr # 3-2455-24
Zoro # G9048987
product price:Â $1,128.99
/ea
Free Shipping & Returns
Key Features
Length
7.81
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Width
7.88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2455-24
Zoro #
G9048987
UPC #
709180006412
Country of Origin
United States
Dimensions
Length
7.81
Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.3
Description
Wall Mount Tub Faucet in Polished Gold (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.