Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2465-24

  • Zoro # G9088808


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Width
8
Height
3.13
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Depth
Handle: 3-5/16", Spout: 8-5/16"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2465-24
Zoro #
G9088808
UPC #
760724221678
Country of Origin
United States

Dimensions

Width
8
Height
3.13
Depth
Handle: 3-5/16", Spout: 8-5/16"
Length
8
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Handles
2
Handle Type
Cross
Material
Solid Brass
ADA Compliant
Yes
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Mounting Type
Wall
Weight
3.65
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
7.69
Handle Included
Yes

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.