Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2475-24

  • Zoro # G9035976


product price:  $1,388.99
/ea
Free Shipping & Returns

Key Features

Depth
Spout: 8-5/16"
Number of Holes
3
Handle Material
Brass
Height
3.19
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-24
Zoro #
G9035976
UPC #
709180274156
Country of Origin
United States

Dimensions

Depth
Spout: 8-5/16"
Height
3.19
Width
8
Length
8.31
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Material
Brass
Mounting Type
Wall
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Weight
4.75
Drain included
No
Faucet Material
Brass
Tub Spout Reach
7.69
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.