Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2495-24

  • Zoro # G8929025


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3.45", Spout: 9.15"
Mounting Type
Wall
ADA Compliant
No
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2495-24
Zoro #
G8929025
UPC #
709180147092
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Height
1.13
Length
9.13
Width
8
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Mounting Type
Wall
ADA Compliant
No
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Connection
1/2" NPT
Weight
3.6
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.