Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2565-24

  • Zoro # G9000005


product price:  $1,123.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Handle Material
Brass
Connection
3/4" NPT
Length
9
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-24
Zoro #
G9000005
UPC #
760724442448
Country of Origin
United States

Dimensions

Height
2.13
Length
9
Width
8
Depth
Tub Faucet: 9", Lever: 3-1/16"
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
ADA Compliant
No
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Handle Type
Lever
Weight
6.2
Tub Spout Reach
8
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.