Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2925-24

  • Zoro # G8989794


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Length
6
Width
8
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-24
Zoro #
G8989794
UPC #
760724647898
Country of Origin
United States

Dimensions

Height
4.63
Length
6
Width
8
Depth
Handle: 3-1/8", Spout: 6"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.38

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Handle Type
Cross
Mounting Type
Wall
Number of Holes
3
Weight
4.4
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
5.56
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.