Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2975-24

  • Zoro # G9059006


product price:  $1,107.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Width
8
ADA Compliant
Yes
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-24
Zoro #
G9059006
UPC #
709180061367
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.63
Length
7.5
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Wall
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Weight
3.06
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
6.56
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Polished Gold, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.