Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-3105-24

  • Zoro # G9026158


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Width
8
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-24
Zoro #
G9026158
UPC #
709180265970
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
Length
9.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Weight
3.15
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.