Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-3145-24

  • Zoro # G8930958


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Length
7.92
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Material
Solid Brass
Depth
Tub Faucet: 7.92", Lever: 3.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3145-24
Zoro #
G8930958
UPC #
709180065143
Country of Origin
United States

Dimensions

Length
7.92
Depth
Tub Faucet: 7.92", Lever: 3.63"
Width
8
Height
2.55
Handle Length (in)
3.46
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Material
Solid Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Mounting Type
Wall
ADA Compliant
Yes
Number of Holes
3
Weight
3.06
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
7.27
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Polished Gold, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.