Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-995L-24

  • Zoro # G9031417


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
7/8"
Height
4.63
ADA Compliant
No
Depth
Spout: 7", Valve: 3-1/8"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-995L-24
Zoro #
G9031417
UPC #
760724279785
Country of Origin
United States

Dimensions

Face Dia.
7/8"
Height
4.63
Depth
Spout: 7", Valve: 3-1/8"
Length
7
Width
7.88
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Lever Handles
Number of Handles
2
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Connection
1/2" NPT
Handle Material
Brass
Includes
Full Line of Matching Accessories
Weight
4.3
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.