Zoro Homepage

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-1006-15

  • Zoro # G8949237


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
13.5
Number of Holes
3
Height
9.75
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-15
Zoro #
G8949237
UPC #
760724210108
Country of Origin
United States

Dimensions

Length
13.5
Height
9.75
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Mounting Type
Deck
Handle Type
Cross
Number of Handles
2
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Weight
6.3
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Tub Spout Reach
11.56
Faucet Mount
Deck Mounted

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.