Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-1036-15

  • Zoro # G9015588


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Flow Rate (GPM)
1.8
Width
15
Includes
Full Line of Matching Accessories
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-15
Zoro #
G9015588
UPC #
760724954071
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Height
9.75
Face Dia.
Spout: 3/4"
Length
13.4
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Connection
3/4" NPT
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
Number of Holes
3
Weight
6.7
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Tub Spout Reach
11.56
Drain included
No
Faucet Material
Brass
Handle Included
Yes

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.