Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-1236-15

  • Zoro # G9074205


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Width
15
Connection
3/4" NPT
Height
6.56
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-15
Zoro #
G9074205
UPC #
760724463788
Country of Origin
United States

Dimensions

Width
15
Height
6.56
Length
11.5
Depth
Spout: 11-1/2", Valve: 4-1/2"
Face Dia.
Spout: 1-1/2"
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Handle Type
Lever
Flow Rate (GPM)
1.8
Mounting Type
Deck
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Features
Crystal Lever Handles
Number of Holes
3
Weight
5.45
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.