Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-1406L-15

  • Zoro # G9009918


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Height
9.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-15
Zoro #
G9009918
UPC #
760724264330
Country of Origin
United States

Dimensions

Height
9.88
Face Dia.
Spout: 7/8"
Width
15
Length
10
Depth
Spout: 9-7/8", Valve: 4-3/16"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Weight
5.45
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.