Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-1626-15

  • Zoro # G9005702


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-15
Zoro #
G9005702
UPC #
760724978534
Country of Origin
United States

Dimensions

Width
15
Length
11.2
Height
4.31
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Handle Type
Lever
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Number of Handles
2
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Mounting Type
Deck
Weight
11.35
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
9.06

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.