Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-1776-15

  • Zoro # G9064317


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Width
15
Handle Type
Lever
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-15
Zoro #
G9064317
UPC #
760724998952
Country of Origin
United States

Dimensions

Width
15
Height
10.19
Depth
Faucet: 10-3/8"
Length
10.38
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Mounting Type
Deck
Handle Type
Lever
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Weight
7.5
Handle Included
Yes
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.