Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2416-15

  • Zoro # G9087067


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Number of Holes
3
Length
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-15
Zoro #
G9087067
UPC #
760724189930
Country of Origin
United States

Dimensions

Length
9.25
Depth
9-1/4"
Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Handle Length (in)
3.75
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
6.85
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.31
Drain included
No

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.