Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2456-15

  • Zoro # G8977562


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Depth
9-1/4"
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-15
Zoro #
G8977562
UPC #
760724181514
Country of Origin
United States

Dimensions

Depth
9-1/4"
Height
6.94
Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.31

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Mounting Type
Deck
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Weight
6.9
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Tub Spout Reach
9.06
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.