Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2566-15

  • Zoro # G8989295


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Width
3-1/8" (Spout), 3-11/16" (Valve)
Depth
10"
Number of Holes
3
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-15
Zoro #
G8989295
UPC #
760724513513
Country of Origin
United States

Dimensions

Width
3-1/8" (Spout), 3-11/16" (Valve)
Depth
10"
Length
10
Height
3.75
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Holes
3
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
ADA Compliant
No
Mounting Type
Deck
Number of Handles
2
Weight
11
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.