Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2916-15

  • Zoro # G9009026


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Length
10.8
Depth
10.8"
Height
8
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2916-15
Zoro #
G9009026
UPC #
709180083949
Country of Origin
United States

Dimensions

Length
10.8
Depth
10.8"
Height
8
Width
2.93" (Spout), 2.27" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
No
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
5.95
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.12

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.