Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2976-15

  • Zoro # G9055174


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
2.38" (Spout), 2.14" (Valve)
ADA Compliant
Yes
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-15
Zoro #
G9055174
UPC #
709180061589
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Length
9.56
Depth
9.56"
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Handle Type
Lever
Mounting Type
Deck
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
11
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.