Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-3106-15

  • Zoro # G8931624


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Height
11.5
Handle Material
Brass
Connection
3/4" NPT
ADA Compliant
Yes
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-15
Zoro #
G8931624
UPC #
709180097557
Country of Origin
United States

Dimensions

Height
11.5
Width
1-7/8" (Spout), 1-7/8" (Valve)
Length
9.31
Depth
9-5/16"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Weight
3.7
Handle Included
Yes
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.