Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-3146-15

  • Zoro # G9035592


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
3-1/4" (Spout), 2.39" (Valve)
Connection
3/4" NPT
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-15
Zoro #
G9035592
UPC #
709180065372
Country of Origin
United States

Dimensions

Width
3-1/4" (Spout), 2.39" (Valve)
Height
10.23
Depth
11.86"
Length
11.86
Handle Length (in)
3.46
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Type
Lever
Connection
3/4" NPT
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Deck
Weight
11
Faucet Valve Type
WS Valve
Tub Spout Reach
9.5
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.