Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-896-15

  • Zoro # G9065918


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
Length
11.69
Handle Type
Cross
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-15
Zoro #
G9065918
UPC #
760724016434
Country of Origin
United States

Dimensions

Height
7.81
Length
11.69
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.38

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Type
Cross
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Material
Solid Brass
Handle Material
Brass
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
6.05
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
9.44
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.