Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-996-15

  • Zoro # G8965136


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Width
15
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-15
Zoro #
G8965136
UPC #
760724242376
Country of Origin
United States

Dimensions

Width
15
Height
12
Depth
Valve: 2-3/8"
Length
9.56
Handle Length (in)
2.75
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Handle Type
Cross
Mounting Type
Deck
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Material
Solid Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Weight
5.65
Faucet Connection
NPT
Tub Spout Reach
7.88
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.