Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-996L-15

  • Zoro # G8990598


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Mounting Type
Deck
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-15
Zoro #
G8990598
UPC #
760724019138
Country of Origin
United States

Dimensions

Height
12
Width
15
Depth
Valve: 2-3/8"
Length
9.56
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
ADA Compliant
Yes
Mounting Type
Deck
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Handle Type
Lever
Connection
3/4" NPT
Weight
5.5
Faucet Valve Type
WS Valve
Handle Included
Yes
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.