Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-1205-15

  • Zoro # G9000093


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Connection
1/2" NPT
Depth
Spout: 7-9/16", Valve: 2-11/16"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1205-15
Zoro #
G9000093
UPC #
760724965749
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-11/16"
Height
2.81
Length
7.56
Width
8
Face Dia.
Spout: 1-1/2"
Handle Length (in)
3.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Mounting Type
Wall
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
ADA Compliant
No
Handle Type
Lever
Number of Holes
3
Handle Material
Brass
Includes
Lever Handles
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Weight
4.65
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.