Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-1225/15

  • Zoro # G9021477


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
7.59
Face Dia.
Spout: 1-1/2"
Material
Solid Brass
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1225/15
Zoro #
G9021477
UPC #
760724612025
Country of Origin
United States

Dimensions

Length
7.59
Face Dia.
Spout: 1-1/2"
Height
2.81
Width
8
Depth
Spout: 7-9/16", Valve: 2-7/8"
Handle Length (in)
2.94
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Material
Solid Brass
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
Number of Handles
2
Mounting Type
Wall
Handle Type
Cross
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
No
Weight
4.65
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.