Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-1605/15

  • Zoro # G9026483


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Number of Holes
3
Height
2.75
ADA Compliant
No
Length
7.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1605/15
Zoro #
G9026483
UPC #
760724977124
Country of Origin
United States

Dimensions

Height
2.75
Length
7.44
Depth
Valve: 2-13/16", Tub: 7-7/16"
Width
7.88
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
ADA Compliant
No
Material
Solid Brass
Handle Material
Brass
Connection
3/4" NPT
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Cross
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
5.15
Handle Included
Yes
Tub Spout Reach
6.75
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.