This item is Discontinued.

Newport Brass Tub Faucet, Polished Nickel, Wall 3-1665/15

Tub Faucet, Polished Nickel, Wall (Discontinued)

  • Mfr # 3-1665/15
  • Zoro # G9013786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1665/15
Zoro #
G9013786
UPC #
760724984160
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Spout: 7-7/16", Valve: 2-7/16"
Face Dia.
Spout: 1-3/8"
Length
7.44
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Includes
Bushing, Cross Handles, Adapter
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve as Specified, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
4.9
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
6.75

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.