Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-1765/15

  • Zoro # G8943357


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Length
7.19
Handle Material
Brass
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1765/15
Zoro #
G8943357
UPC #
760724294696
Country of Origin
United States

Dimensions

Length
7.19
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Width
7.88
Height
2.75
Faucet Center Size
8
Handle Length (in)
2.25
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Material
Solid Brass
Includes
Full Line of Matching Accessories
Weight
4.4
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
6.63
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.