Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2045-15

  • Zoro # G9102126


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Height
2
Length
7.25
Width
7.88
Number of Handles
2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-15
Zoro #
G9102126
UPC #
760724183716
Country of Origin
United States

Dimensions

Height
2
Length
7.25
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Faucet Connection Size
0.5
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Weight
6.2
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.