Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2405/15

  • Zoro # G9050064


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/15
Zoro #
G9050064
UPC #
760724188797
Country of Origin
United States

Dimensions

Height
2.75
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
8
Faucet Connection Size
0.5
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Handle Type
Cross
ADA Compliant
Yes
Material
Solid Brass
Number of Handles
2
Weight
4.05
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.