Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2445/15

  • Zoro # G9091522


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Width
8
Handle Material
Brass
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2445/15
Zoro #
G9091522
UPC #
760724196990
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Width
8
Height
2.5
Faucet Connection Size
0.5
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Handle Type
Cross
ADA Compliant
Yes
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.25
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.