Shop NEWPORT BRASS

Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2455-15

  • Zoro # G9024548


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2455-15
Zoro #
G9024548
UPC #
760724197164
Country of Origin
United States

Dimensions

Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Height
2.5
Faucet Center Size
8
Handle Length (in)
3.3
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Connection
1/2" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.25
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.