Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2485-15

  • Zoro # G9010347


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-15
Zoro #
G9010347
UPC #
760724371045
Country of Origin
United States

Dimensions

Width
8
Height
3.13
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Number of Holes
3
Handle Type
Lever
ADA Compliant
No
Weight
3.15
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.