Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2495-15

  • Zoro # G8960604


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3.45", Spout: 9.15"
Handle Type
Lever
Handle Material
Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-15
Zoro #
G8960604
UPC #
760724376064
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Width
8
Height
1.13
Handle Length (in)
3.19
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Type
Lever
Handle Material
Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Connection
1/2" NPT
Material
Solid Brass
Number of Holes
3
Weight
3.6
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.